Bevel brush crimped KBU dia. 125x10 mm M14 steel wire dia. 0.35 mm angle grinders

Article no.: 4007220104736
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 5 Piece
  • Order steps: 5 Piece
on request
Estimated delivery time: 4-6 working days
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Bevel brush

Identification & Classification

Article number 4007220104736
EAN / GTIN 4007220104736
Manufacturer number 43220120
L-Number L51510 253
Manufacturer/responsible person August Rueggeberg GmbH & Co. KG, Hauptstraße 13, 51709 MARIENHEIDE, Germany, www.pferd.com

Description

Description:

Excellent for medium-duty brushing such as deburring, cleaning and derusting. Steel wire is the most common filament material. Brushes with steel wire as the filament material are especially well-suited to work on surfaces and deburring. PFERD TOOLS special wire has high tensile strength and bending fatigue strength. This ensures that the wire wears down in the optimal way, as well as a long tool life, even in extreme brushing applications. Steel wire withstands temperatures up to 300 °C.

Feature:

  • Packaging: POS packaging
  • RPM, max.: 11000 RPM
  • RPM, optimum, from: 6300 RPM
  • RPM, optimum, to: 11000 RPM
  • Width, metric: 10 mm
  • Mounting system: Thread
  • Dia. filament material: 0.35 mm
  • Dia. external, metric: 125 mm
  • Dia. thread: M14x2
  • Filament material: Steel wire (ST)
  • Length, filament: 22 mm

Advantage:

  • Suitable for use on angle grinders up to 80 m/s.
  • Highly flexible, enabling optimal adjustment to the workpiece contour.
  • Optimal access to hard-to-reach areas such as inner edges, grooves and keyways.
  • Long tool life through use of PFERD special wire.
  • Creates fine surfaces.

Application:

  • Recommendations for use: Please observe the recommended rotational speeds. For optimum results, use on speed-adjustable angle grinders.
  • Applications: Cleaning; Deburring; Derusting; Removing oxide layers; Paint stripping; Roughening
  • Drive types: Angle grinder; Cordless angle grinder

Material:

  • Materials that can be worked:
    • Cast iron
    • Cast steel
    • Elastomers
    • Steel, cast steel
    • Steel materials with a hardness > 54 HRC
    • Steels up to 1,200 N/mm² (< 38 HRC)
    • Wood
    • Materials that can be worked: Cast iron; Cast steel; Elastomers; Steel, cast steel; Steel materials with a hardness > 54 HRC; Steels up to 1,200 N/mm² (< 38 HRC); Wood

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart