Foot switch MIM FU-E/A

Article no.: 4007220104033
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 4-6 working days
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Power supply Mains-powered
Type of product Micro grinding system

Identification & Classification

Article number 4007220104033
EAN / GTIN 4007220104033
Manufacturer number 83000080
L-Number L51700 192
Manufacturer/responsible person August Rueggeberg GmbH & Co. KG, Hauptstraße 13, 51709 MARIENHEIDE, Germany, www.pferd.com

Description

Description:

Micro motor foot switch for turning on and off.

Feature:

  • PFERD type: MIM FU-E/A
  • Width, metric: 135 mm
  • Length, metric: 141 mm
  • Net weight: 0.31 kg

Advantage:

  • Particularly suitable for work with on/off actuation by foot switch.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart