dressing stone 30x50x120mm SiC30 for profiling and dressing

Article no.: 4007220103500
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 5 Piece
  • Order steps: 5 Piece
on request
Estimated delivery time: 4-6 working days
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Hone

Identification & Classification

Article number 4007220103500
EAN / GTIN 4007220103500
Manufacturer number 33401001
L-Number L51090 363
Manufacturer/responsible person August Rueggeberg GmbH & Co. KG, Hauptstraße 13, 51709 MARIENHEIDE, Germany, www.pferd.com

Description

Description:

Dressing stone with coarse grit (grit size 30) for coarse dressing work. The rubber backing provides a slip-free grip and protects the support surfaces from damage.

Feature:

  • Width, metric: 50 mm
  • Length, metric: 120 mm
  • Grit size: 30
  • Height: 30 mm

Application:

  • Applications: Cleaning; Sharpening
  • Drive types: Manual application

Material:

  • Materials that can be worked:
    • Abrasive materials
    • Materials that can be worked: Abrasive materials

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart