Non-woven abrasive belt VB 6x610 mm A180 M for fine grinding and finishing with a belt grinder

Article no.: 4007220101070
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 10 Piece
  • Order steps: 10 Piece
on request
Estimated delivery time: 4-6 working days
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Linishing belt

Identification & Classification

Article number 4007220101070
EAN / GTIN 4007220101070
Manufacturer number 45011818
L-Number L51050 1325
Manufacturer/responsible person August Rueggeberg GmbH & Co. KG, Hauptstraße 13, 51709 MARIENHEIDE, Germany, www.pferd.com

Description

Version:

  • medium, red-brown

Description:

Suitable for general work on surfaces such as metal tubular structures, e.g. removing rough grinding traces, removing oxidation and light deburring work. Achieve matt and satin-finished surfaces. Short belts are compatible with commonly available belt grinders. In ISO 2976, they are listed under the designation ″abrasive belts″. POLIVLIES grit size 180 M = medium (red-brown)

Feature:

  • Version: medium, red-brown
  • Width, metric: 6 mm
  • Abrasive: Aluminium oxide A
  • Length, metric: 610 mm
  • Acc. to ISO: ISO 2976
  • Grit size: 180 M

Advantage:

  • High economic efficiency due to high abrasive performance and long tool life.
  • High tear strength with optimum flexibility.
  • Consistent results through very good grain adhesion.

Application:

  • Recommendations for use: Use grinding oil that is suitable for the material in order to significantly increase the tool life and the abrasive performance of the tools. For the best results, use at a recommended cutting speed of 5-15 m/s.
  • Applications: Deburring; Step-by-step fine grinding; Leveling; Sharpening; Work on weld seams; Working on edges
  • Drive types: Belt grinders and belt arms

Material:

  • Materials that can be worked:
    • Aluminium
    • Annealed cast iron
    • Brass
    • Bronze
    • Cast steel
    • Cobalt-based alloys
    • Copper
    • Fibre-reinforced thermosetting plastics (GRP, CRP)
    • Grey/nodular cast iron (GG/GJL, GGG/GJS)
    • Hardened, heat-treated steels over 1.200 N/mm² (< 38 HRC)
    • Nickel-based alloys (e.g. Inconell and Hastelloy)
    • Stainless steel (INOX)
    • Steel materials with a hardness > 54 HRC
    • Steels up to 1,200 N/mm² (< 38 HRC)
    • Thermoplastics
    • Titanium
    • Titanium alloys
    • Zinc
    • Materials that can be worked: Aluminium; Annealed cast iron; Brass; Bronze; Cast steel; Cobalt-based alloys; Copper; Fibre-reinforced thermosetting plastics (GRP, CRP); Grey/nodular cast iron (GG/GJL, GGG/GJS); Hardened, heat-treated steels over 1.200 N/mm² (< 38 HRC); Nickel-based alloys (e.g. Inconell and Hastelloy); Stainless steel (INOX); Steel materials with a hardness > 54 HRC; Steels up to 1,200 N/mm² (< 38 HRC); Thermoplastics; Titanium; Titanium alloys; Zinc

Note:

  • Follow the safety notes from the VDS (German Abrasives Association) “Safety notes for correct use of abrasive beltsâ€.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart