Cut-off wheel EHT 115x1.6x22.23 mm flat Performance Line SG INOX for stainless steel

Article no.: 4007220095805
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 25 Piece
  • Order steps: 25 Piece
on request
Estimated delivery time: 4-6 working days
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Cutting disc

Identification & Classification

Article number 4007220095805
EAN / GTIN 4007220095805
Manufacturer number 61340424
L-Number L51080 209
Manufacturer/responsible person August Rueggeberg GmbH & Co. KG, Hauptstraße 13, 51709 MARIENHEIDE, Germany, www.pferd.com

Description

Description:

The broad range Performance Line SG offers a high-performance tool solution for every application and every material. Performance Line SG tools achieve optimum results with maximum economic efficiency. Cut-off wheel for stainless steel (INOX) with high cutting performance and maximum tool life. Workers all over the world Trust Blue and choose the thin cut-off wheels from PFERD TOOLS. The PFERD TOOLS product range includes thin cut-off wheels in various designs and therefore the right tool solution for any application – ergonomically optimized, efficient and with the highest level of safety. The thin cut-off wheels from PFERD TOOLS are characterized by their special bond formulation. Intensive research and development work combined with systematic implementation in state-of-the-art production facilities guarantee PFERD TOOLS’s high quality and safety standards.

Feature:

  • RPM, max.: 13300 RPM
  • Shape: EHT / 41 / T1
  • Width, metric: 1.6 mm
  • Dia. hole: 22.23 mm
  • Abrasive: Aluminium oxide A
  • Dia. external, metric: 115 mm

Advantage:

  • Thin cuts with minimal burr formation.
  • Convenient and safe.
  • Fast cutting.
  • Fast work progress thanks to good cutting performance.
  • Maximum economic efficiency due to maximum tool life.

Application:

  • Applications: Cutting of profiles; Cutting of sheet metal; Cutting of solid material; Cutting out holes
  • Drive types: Angle grinder

Material:

  • Materials that can be worked:
    • Stainless steel (INOX)
    • Materials that can be worked: Stainless steel (INOX)

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart