Ceramic oxide grain abrasive spiral band GSB cylindrical dia. 19x25 mm CO-COOL36 maximum stock removal on stainless steel

Article no.: 4007220088234
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 100 Piece
  • Order steps: 100 Piece
on request
Estimated delivery time: 4-6 working days
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Abrasive sleeve

Identification & Classification

Article number 4007220088234
EAN / GTIN 4007220088234
Manufacturer number 42206702
L-Number L51110 294
Manufacturer/responsible person August Rueggeberg GmbH & Co. KG, Hauptstraße 13, 51709 MARIENHEIDE, Germany, www.pferd.com

Description

Description:

For aggressive grinding with maximum stock removal rate on hard and tough materials which do not conduct heat well. Consistently high performance due to self-sharpening ceramic oxide grain. Active grinding additives in the coating substantially improve the stock removal rate, prevent clogging and result in cooler grinding. In ISO 2421, abrasive spiral bands are designated as ″cylindrical sleeves″. GSB = bulk pack of abrasive spiral bands

Feature:

  • RPM, optimum, from: 20000 RPM
  • RPM, optimum, to: 30000 RPM
  • Abrasive: CO-COOL
  • Dia. internal, metric: 19 mm
  • Grit size: 36
  • Height: 25 mm

Advantage:

  • The packaging size is ideally suited to industrial requirements.
  • The abrasive spiral band is firmly held in place on the rubber drum holder as the holder expands during use.
  • Excellent tool life due to special manufacturing process – even under the most demanding operating conditions.
  • Maximum economic efficiency thanks to particularly high stock removal rate and aggressive abrasive quality.

Application:

  • Recommendations for use: To easily change the abrasive spiral bands, give them a slight clockwise twist and pull them up and off. When doing so, leave the rubber drum holder clamped in the tool drive. To ensure the abrasive spiral band is securely attached, adhere to the minimum speed for the rubber drum holder. For the best results, use at a recommended cutting speed of 20-30 m/s. Use grinding oil that is suitable for the material in order to significantly increase the tool life and the abrasive performance of the tools.
  • Applications: Deburring; Step-by-step fine grinding; Leveling; Roughening; Sharpening; Surface work; Work on weld seams; Working on edges
  • Drive types: Flexible shaft drive; Straight grinder

Material:

  • Materials that can be worked:
    • Aluminium
    • Annealed cast iron
    • Bronze
    • Cobalt-based alloys
    • Grey/nodular cast iron (GG/GJL, GGG/GJS)
    • Nickel-based alloys (e.g. Inconell and Hastelloy)
    • Stainless steel (INOX)
    • Titanium
    • Materials that can be worked: Aluminium; Annealed cast iron; Bronze; Cobalt-based alloys; Grey/nodular cast iron (GG/GJL, GGG/GJS); Nickel-based alloys (e.g. Inconell and Hastelloy); Stainless steel (INOX); Titanium

Supplied with:

  • Please order rubber drum holder separately.

Note:

  • The maximum permitted peripheral speed is 30 m/s.
  • For safety reasons, the maximum permitted rotational speed indicated must never be exceeded.
  • Do not allow abrasive spiral bands to protrude beyond the rubber drum holder.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart