angle handpiece MIM WZS 3/300 45° S3 30,000-1,000 RPM/260 watts

Article no.: 4007220071342
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 4-6 working days
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Hand-piece

Identification & Classification

Article number 4007220071342
EAN / GTIN 4007220071342
Manufacturer number 83000160
L-Number L51700 131
Manufacturer/responsible person August Rueggeberg GmbH & Co. KG, Hauptstraße 13, 51709 MARIENHEIDE, Germany, www.pferd.com

Description

Description:

Angle handpiece suitable for micro motor control devices MIM STG 3/600 and MIM STG 3/800. 2 keys, 3 mm collet, 1.8 m handpiece cable.

Feature:

  • Power consumption: 260 Watt
  • Power output: 120 Watt
  • Rotational speed range, from: 1000 RPM
  • Rotational speed range, to: 30000 RPM
  • Collet group: 18
  • Input voltage 2: 50 Volt
  • Input voltage: 36 Volt
  • Width, metric: 24 mm
  • Incl. dia collet [mm]: 3 mm
  • Length, metric: 185 mm
  • Net weight: 0.185 kg
  • Height: 24 mm
  • Angle: 45 °

Advantage:

  • The 45° inclination of the angle head is ideal for working in corners and hard-to-reach areas.
  • Easy guidance thanks to slim, lightweight design.
  • Very high concentricity speed.
  • Very quiet.
  • Automatic speed limitation.

Note:

  • Safety extra-low voltage.
  • Start/stop switch on handpiece.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart