Accessory for EDGE FINISH system for work on edges, TC cutting inserts for stainless steel

Article no.: 4007220071182
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 4-6 working days
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 4007220071182
EAN / GTIN 4007220071182
Manufacturer number 22000016
L-Number L51140 871
Manufacturer/responsible person August Rueggeberg GmbH & Co. KG, Hauptstraße 13, 51709 MARIENHEIDE, Germany, www.pferd.com

Description

Version:

  • INOX

Description:

In conjunction with innovative PFERD TOOLS tool systems, the specially developed cutting inserts are characterized by a long tool life and optimal stock removal rate. Cutting insert sets for the EDGE FINISH system for work on edges (see catalogue section 9).

Feature:

  • Number, content: 3 Stück
  • Radius corner design: 0 mm
  • Version: INOX
  • Angle: 45 °

Material:

  • Materials that can be worked:
    • Stainless steel (INOX)
    • Materials that can be worked: Stainless steel (INOX)

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart