CC-GRIND SOLID DIAMOND 115x22.23 mm D852 (very coarse) for work on hard materials

Article no.: 4007220068373
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 4-6 working days
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Sanding pad

Identification & Classification

Article number 4007220068373
EAN / GTIN 4007220068373
Manufacturer number 36611585
L-Number L51070 381
Manufacturer/responsible person August Rueggeberg GmbH & Co. KG, Hauptstraße 13, 51709 MARIENHEIDE, Germany, www.pferd.com

Description

Description:

The CC-GRIND SOLID DIAMOND has been specially developed for applications on hard materials which cannot be machined with conventional tools made of aluminium oxide or silicon carbide. The CC-GRIND SOLID DIAMOND is used for both wet and dry grinding. Matching clamping flange set (M14 thread) is included in delivery.

Feature:

  • RPM, max.: 13300 RPM
  • Dia. hole: 22.23 mm
  • Dia. external, metric: 115 mm
  • Grit size: D 852

Application:

  • Recommendations for use: Only use the face of the disc, not suitable for peripheral grinding. To extend the tool life of the grinding disc on scale and wear-resistant coatings, reduce the cutting speed of the speed-adjustable angle grinder to 30 to 40 m/s. For optimum results, use with the CC-GRIND SOLID/FLEX clamping flange set. When used on angle grinders with a 5/8-11 thread, the matching clamping flange set must be ordered separately.
  • Applications: Countersinking; Deburring; Descaling; Grinding out; Leveling; Removing oxide layers; Roughening; Rounding; Trimming; Work on weld seams; Working on edges; Working on edges (chamfering, rounding)
  • Drive types: Angle grinder; Robot; Stationary machines

Material:

  • Materials that can be worked:
    • Grey/nodular cast iron (GG/GJL, GGG/GJS)
    • Nickel or titanium-based superalloys
    • Scale
    • Technical ceramics
    • Tungsten carbide
    • Wear-resistant coatings (powder metal alloys and hardfacing alloys)
    • Materials that can be worked: Grey/nodular cast iron (GG/GJL, GGG/GJS); Nickel or titanium-based superalloys; Scale; Technical ceramics; Tungsten carbide; Wear-resistant coatings (powder metal alloys and hardfacing alloys)

Supplied with:

  • Customer-specific tool solutions are available on request.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart