Bench grinding wheel dia. 200x25 mm centre hole dia. 51 mm A80 for sharpening HSS pilot drills

Article no.: 4007220037867
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 4-6 working days
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Grinding wheel for off-hand grinders

Identification & Classification

Article number 4007220037867
EAN / GTIN 4007220037867
Manufacturer number 39009703
L-Number L51090 642
Manufacturer/responsible person August Rueggeberg GmbH & Co. KG, Hauptstraße 13, 51709 MARIENHEIDE, Germany, www.pferd.com

Description

Description:

PFERD TOOLS bench grinding wheels have been adapted to the standard bench grinders on the market. The HSS design is particularly suitable for sharpening HSS pilot drills or machining other high-alloy steels.

Feature:

  • RPM, max.: 3350 RPM
  • Width, metric: 25 mm
  • Dia. hole: 51 mm
  • Dia. external, metric: 200 mm
  • Grit size: 80

Advantage:

  • Long tool life.
  • High dimensional stability.
  • High abrasive performance.
  • Integrated adapter sleeves for mounting on almost any bench grinder spindle.

Application:

  • Recommendations for use: Dressing the disc on a regular basis exposes sharp grain and maintains an even grinding area. Constantly adjust the workpiece support to the grinding disc diameter (gap width max. 3Â mm).
  • Applications: Deburring; Sharpening; Working on edges (chamfering, rounding)
  • Drive types: Bench grinder

Material:

  • Materials that can be worked:
    • Case-hardened steels
    • Hardened, heat-treated steels over 1.200 N/mm² (< 38 HRC)
    • Tool steels
    • Materials that can be worked: Case-hardened steels; Hardened, heat-treated steels over 1.200 N/mm² (< 38 HRC); Tool steels

Note:

  • The maximum permitted peripheral speed is 35 m/s.
  • For safety reasons, the maximum permitted rotational speed indicated must never be exceeded.
  • Before clamping, the grinding tool must be ring tested to make sure that it does not have any cracks (undamaged grinding tools give a clear tone).

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart