Tungsten carbide high-performance burr INOX ball KUD dia. 05x04 mm shank dia. 3 mm for stainless steel

Article no.: 4007220034446
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 4-6 working days
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Tool material HM
Type of product Burr

Identification & Classification

Article number 4007220034446
EAN / GTIN 4007220034446
Manufacturer number 21212682
L-Number L51140 597
Manufacturer/responsible person August Rueggeberg GmbH & Co. KG, Hauptstraße 13, 51709 MARIENHEIDE, Germany, www.pferd.com

Description

Description:

With the INOX cut, PFERD TOOLS has developed innovative burrs for work on stainless steel (INOX). The INOX cut is characterized by an extremely high stock removal rate on all austenitic steels, as well as rust- and acid-resistant steels. It generates significantly less vibration than a comparable cross cut. Ball-shaped burr according to DIN 8032.

Feature:

  • RPM from, hard non-ferrous metals: 16000 RPM
  • RPM from, rust and acid-resistant steels: 29000 RPM
  • RPM from, soft non-ferrous metals: 16000 RPM
  • RPM to, hard non-ferrous metals: 29000 RPM
  • RPM to, rust and acid-resistant steels: 38000 RPM
  • RPM to, soft non-ferrous metals: 29000 RPM
  • Cut: INOX
  • Dia. external, metric: 5 mm
  • Dia. shank, metric: 3 mm
  • Length, cut: 4 mm
  • Length, total: 35 mm

Advantage:

  • Excellent stock removal rate and tool life due to innovative tooth geometry.
  • Achieves high surface qualities through optimum chip formation.
  • Prevents heat discolouration in the material due to reduced heat production.
  • The highly accurate concentricity enables impact­free working without creating chatter marks. This considerably reduces wear on the tool and tool drive.

Application:

  • Recommendations for use: To prevent vibrations, place the tools on powerful drives with an elastically supported spindle wherever possible. Observe the recommended rotational speeds. To ensure cost­effective use of burrs, use a higher rotational speed and cutting speed. Use burrs with a shank diameter of 3 mm with drives with a power output of 75 to 300 watts.
  • Applications: Cutting out holes; Deburring; Leveling; Milling; Milling out; Surface work; Work on weld seams
  • Drive types: Flexible shaft drive; Tool machine; Robot; Stationary machines; Straight grinder

Material:

  • Materials that can be worked:
    • Hard non-ferrous metal
    • Stainless steel (INOX)
    • Titanium
    • Titanium alloys
    • Materials that can be worked: Hard non-ferrous metal; Stainless steel (INOX); Titanium; Titanium alloys

Note:

  • The very high stock removal rate can cause discolouration on the shank. This does not constitute a safety risk.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart