Miniature wheel brush RBU dia. 22x2 mm shank dia. 3 mm aluminium oxide filament dia. 0.30 grit 600

Article no.: 4007220032749
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 10 Piece
  • Order steps: 10 Piece
on request
Estimated delivery time: 4-6 working days
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Wheel brush

Identification & Classification

Article number 4007220032749
EAN / GTIN 4007220032749
Manufacturer number 43100761
L-Number L51510 659
Manufacturer/responsible person August Rueggeberg GmbH & Co. KG, Hauptstraße 13, 51709 MARIENHEIDE, Germany, www.pferd.com

Description

Description:

Suitable for light brushing such as deburring, cleaning and polishing. PFERD TOOLS offers a wide range of miniature brushes for precision work. These can be used on flexible shaft drives, micro motors or electric grinders. Brushes with aluminium oxide (AO) are less sharp-edged and aggressive compared with SiC. They are primarily suitable for polishing and smoothing finishes on soft metals. Plastic filament withstands temperatures up to 220 °C.

Feature:

  • RPM, max.: 12000 RPM
  • RPM, optimum, from: 1200 RPM
  • RPM, optimum, to: 5000 RPM
  • Width, metric: 2 mm
  • Mounting system: Shank
  • Dia. filament material: 0.3 mm
  • Dia. external, metric: 22 mm
  • Dia. shank, metric: 3 mm
  • Filament material: Aluminium oxide (AO)
  • Grit size: 600
  • Length, filament: 6 mm
  • Length, total: 46 mm

Advantage:

  • Maximum precision and efficiency in work on delicate workpieces.
  • Enables focused working in hard-to-reach areas.
  • Abrasive grains are embedded in flexible plastic filaments, which means that the filament works on the sides as well as at the tip.

Application:

  • Recommendations for use: Please observe the recommended rotational speeds. Use coolant for applications where large amounts of heat are produced.
  • Applications: Cleaning; Deburring
  • Drive types: Flexible shaft drive; Straight grinder

Material:

  • Materials that can be worked:
    • Aluminium
    • Bronze
    • Cast iron
    • Cast steel
    • Cobalt-based alloys
    • Other non-ferrous metals
    • Steel, cast steel
    • Steel materials with a hardness > 54 HRC
    • Steels up to 1,200 N/mm² (< 38 HRC)
    • Materials that can be worked: Aluminium; Bronze; Cast iron; Cast steel; Cobalt-based alloys; Other non-ferrous metals; Steel, cast steel; Steel materials with a hardness > 54 HRC; Steels up to 1,200 N/mm² (< 38 HRC)

Note:

  • When clamping the brush, ensure that the shank is clamped as far into the arbor as possible. This applies in particular for use in the high rotational speed range. The minimum clamping length is 10 mm.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart