Description:
Suitable for light brushing such as deburring, cleaning and polishing. PFERD TOOLS offers a wide range of miniature brushes for precision work. These can be used on flexible shaft drives, micro motors or electric grinders. Brushes with natural bristles (animal hair) are primarily suitable for light cleaning and dust removal, as well as for polishing (in combination with polishing pastes). Bristles are harder and less flexible than brushes with goat hair filament. Natural bristles withstand temperatures up to 150 °C.
Feature:
- RPM, max.: 12000 RPM
- RPM, optimum, from: 4000 RPM
- RPM, optimum, to: 10000 RPM
- Width, metric: 2 mm
- Mounting system: Shank
- Dia. filament material: 0 mm
- Dia. external, metric: 16 mm
- Dia. shank, metric: 2.34 mm
- Filament material: Bristle white (SBW)
- Length, filament: 3 mm
- Length, total: 46 mm
Advantage:
- Maximum precision and efficiency in work on delicate workpieces.
- Enables focused working in hard-to-reach areas.
Application:
- Recommendations for use: Please observe the recommended rotational speeds. Use brush with polishing paste to achieve the optimum polishing result.
- Applications: Cleaning; Polishing
- Drive types: Flexible shaft drive; Straight grinder
Material:
- Materials that can be worked:
- Aluminium
- Brass
- Bronze
- Cast iron
- Cast steel
- Cobalt-based alloys
- Copper
- Hard non-ferrous metal
- High-temperature-resistant materials
- Nickel-based alloys (e.g. Inconell and Hastelloy)
- Nickel or titanium-based superalloys
- Other non-ferrous metals
- Soft titanium alloys (tensile strength 500 N/mm²)
- Stainless steel (INOX)
- Steel, cast steel
- Steel materials with a hardness > 54 HRC
- Steels up to 1,200 N/mm² (< 38 HRC)
- Titanium
- Titanium alloys
- Zinc
- Materials that can be worked: Aluminium; Brass; Bronze; Cast iron; Cast steel; Cobalt-based alloys; Copper; Hard non-ferrous metal; High-temperature-resistant materials; Nickel-based alloys (e.g. Inconell and Hastelloy); Nickel or titanium-based superalloys; Other non-ferrous metals; Soft titanium alloys (tensile strength 500 N/mm²); Stainless steel (INOX); Steel, cast steel; Steel materials with a hardness > 54 HRC; Steels up to 1,200 N/mm² (< 38 HRC); Titanium; Titanium alloys; Zinc
Note:
- When clamping the brush, ensure that the shank is clamped as far into the arbor as possible. This applies in particular for use in the high rotational speed range. The minimum clamping length is 10 mm.