Description:
The highly effective cleaners and maintenance products can be used on different types of components. Maintenance product for protecting and caring for stainless steel (INOX), aluminium, non-ferrous metals, glass and plastic. Removes dust, fingerprints, oil and light scale deposits.
Feature:
- PFERD type: INOX SHINER IS-S 500
- Content metric: 500 ml
Advantage:
- Leaves a dry, glossy protective film.
- Very easy to use.
- No cleaning marks.
- Versatile.
Application:
- Recommendations for use: Spray, apply evenly on the surface with a soft dry cloth or paper towel and wipe dry. Conduct a compatibility test beforehand on surfaces with a mirror finish.
- Applications: Cleaning
- Drive types: Manual application
Material:
- Materials that can be worked:
- Aluminium
- Brass
- Bronze
- Copper
- Fibre-reinforced thermosetting plastics (GRP, CRP)
- Stainless steel (INOX)
- Thermoplastics
- Materials that can be worked: Aluminium; Brass; Bronze; Copper; Fibre-reinforced thermosetting plastics (GRP, CRP); Stainless steel (INOX); Thermoplastics