chain saw file round dia. 5.5x200mm Classic Line

Article no.: 4007220005255
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 6 Piece
  • Order steps: 6 Piece
on request
Estimated delivery time: 4-6 working days
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Chainsaw file

Identification & Classification

Article number 4007220005255
EAN / GTIN 4007220005255
Manufacturer number 11022203
L-Number L51060 331
Manufacturer/responsible person August Rueggeberg GmbH & Co. KG, Hauptstraße 13, 51709 MARIENHEIDE, Germany, www.pferd.com

Description

Description:

Chain saw files by PFERD TOOLS are used around the world for sharpening saw chains. They can be used individually with a handle or in combination with depth gauge files with the popular CHAIN SHARP chain saw sharpeners. Round files for manual sharpening of saw chains with precise spiral cut for outstanding sharpness and particularly long tool life. For fast, score-free sharpening of saw teeth. In comparison to machine sharpening, these files remove stock sparingly without thermal loads due to friction on the metal. Classic spiral cut for users who prefer a softer filing action.

Feature:

  • PFERD type: 412 200
  • Chain pitch: 3/8 , .404
  • Shape: Round
  • Cut: Classic Line
  • Length, metric: 200 mm
  • Dia. external, metric: 5.5 mm

Advantage:

  • Optimum combination of tool life and stock removal rate, aggressive filing for quick sharpening.

Application:

  • Applications: Sharpening
  • Drive types: Manual application

Material:

  • Materials that can be worked:
    • Steels up to 1,200 N/mm² (< 38 HRC)
    • Materials that can be worked: Steels up to 1,200 N/mm² (< 38 HRC)

Note:

  • Always observe the current guidelines and recommendations of the equipment and saw chain manufacturers.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart