Tungsten carbide high-performance burr STEEL tree shape with radius end RBF dia. 16x30 mm shank dia. 6 mm for steel

Article no.: 4007220003060
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 4-6 working days
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Burr

Identification & Classification

Article number 4007220003060
EAN / GTIN 4007220003060
Manufacturer number 21117987
L-Number L51140 510
Manufacturer/responsible person August Rueggeberg GmbH & Co. KG, Hauptstraße 13, 51709 MARIENHEIDE, Germany, www.pferd.com

Description

Description:

With the innovative STEEL cut, PFERD TOOLS has developed unique burrs for working with steel and cast steel. They feature tangibly increased aggressiveness and good guidance. They thus ensure safe and precise work. Thanks to their extremely high stock removal rate, burrs with the STEEL cut help users save considerable time when working, thus making them an economically efficient option. Tree-shaped burr with radius end according to DIN 8032.

Feature:

  • Radius corner design: 3.6 mm
  • RPM from, hardened, heat-treated steels over 1,200 N/mm²: 9000 RPM
  • RPM from, steels up to 1,200 N/mm²: 9000 RPM
  • RPM to, hardened, heat-treated steels over 1,200 N/mm²: 15000 RPM
  • RPM to, steels up to 1,200 N/mm²: 15000 RPM
  • Cut: STEEL
  • Dia. external, metric: 16 mm
  • Dia. shank, metric: 6 mm
  • Length, cut: 30 mm
  • Length, total: 70 mm

Advantage:

  • Up to 50 % higher stock removal rate when used on steel and cast steel in comparison to conventional cross-cut burrs.
  • Tangibly more aggressive, large chips and very good chip removal through the innovative tooth geometry.
  • Workpieces are protected through significantly lower thermal load.
  • The highly accurate concentricity enables impact­free working without creating chatter marks. This considerably reduces wear on the tool and tool drive.

Application:

  • Recommendations for use: To prevent vibrations, place the tools on powerful drives with an elastically supported spindle wherever possible. Observe the recommended rotational speeds. If the smallest area of the burr diameter is being used, the recommended rotational speed can be increased accordingly. To ensure cost­effective use of burrs, use a higher rotational speed and cutting speed. Use burrs with a shank diameter of 6 mm with drives with a power output from 300 watts.
  • Applications: Cutting out holes; Deburring; Leveling; Milling; Milling out; Surface work; Work on weld seams
  • Drive types: Flexible shaft drive; Tool machine; Robot; Stationary machines; Straight grinder

Material:

  • Materials that can be worked:
    • Case-hardened steels
    • Cast steel
    • Hardened, heat-treated steels over 1.200 N/mm² (< 38 HRC)
    • Steel
    • Steel, cast steel
    • Steels up to 1,200 N/mm² (< 38 HRC)
    • Steels over 700 N/mm² (> 220 HB)
    • Steels up to 700 N/mm² (< 220 HB)
    • Tool steels
    • Materials that can be worked: Case-hardened steels; Cast steel; Hardened, heat-treated steels over 1.200 N/mm² (< 38 HRC); Steel; Steel, cast steel; Steels up to 1,200 N/mm² (< 38 HRC); Steels over 700 N/mm² (> 220 HB); Steels up to 700 N/mm² (< 220 HB); Tool steels

Note:

  • The very high stock removal rate can cause discolouration on the shank. This does not constitute a safety risk.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart