Vacuum power unit, Type: VA1

Article no.: 385020 VA1
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 6-8 weeks
0 pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Type Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

500 mm
Height 630 mm
Suction power 10 m3/h
Motor voltage 230 V
Motor power 0.37 kW
Weight 25 kg
Type of product Vacuum creator

Identification & Classification

Article number 385020 VA1
EAN / GTIN 2050001717511
Manufacturer number 80172
Manufacturer/responsible person Witte Barskamp GmbH & Co. KG, Horndorfer Weg 26-28, 21354 BLECKEDE, Germany, www.witte-barskamp.de

Description

Version:

Vacuum power unit with vacuum storage and integral liquid separator.

Application:

Operation of vacuum clamping plates and systems.

Supplied with:

2 m vacuum hose, 3/2-way manual lever valve with ventilation, vacuum gauge.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart