Resing cup 130/90x55xM14 mm A 36 O4 B84 PREMIUM steel

Article no.: 377664
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 2 Piece
  • Order steps: 2 Piece
on request
Estimated delivery time: 2-3 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Tapered cup grinding wheel

Identification & Classification

Article number 377664
EAN / GTIN 9003173776643
Manufacturer number 377664
L-Number L50140 182
Manufacturer/responsible person Tyrolit Schleifmittelwerke Swarovski KG, Swarovskistraße 33, 6130 SCHWAZ, Austria, www.tyrolit.de

Description

Description:

Tyrolit PREMIUM cup wheels achieve maximum stock removal and service life for large-area sanding work. The PREMIUM cup wheel specially developed for steel is also ideal for edge grinding, chamfering and grinding weld seams. You can choose between the 22 and 23 bore versions and the M14 threaded version for the tool holder. Please note the maximum working speed of 50 m/s.

Feature:

  • Shape: 11ZB TAPERED GRINDER WITH FRAME BUSHING
  • Vs /max: 50 m/s
  • Material suitability: steel
  • Product line: PREMIUM
  • Specification : W=30, E=19, K=53
  • Dimensions (D / J x D x GE): 130 / 90 x 55 x M14 mm
  • Container diameter: 130 mm
  • Thickness: 55 mm
  • Grit size: 36
  • Tools for: Angle grinder

Advantage:

  • Maximum removal rate for large-area sanding work
  • Robust and extremely durable

Application:

  • For demanding applications on various steel qualities
  • For edge grinding, cleaning surfaces, chamfering and grinding weld seams

Recommendation:

  • Grit size 16 and 36 for coarse grinding
  • Use special protection for pots
  • Observe working speed of max. 50 m/s

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart