Clamp ″light design″, with adjustable support screw, complete

Article no.: 376772
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 2-3 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 376772
EAN / GTIN 4020772376772
Manufacturer number 376772
L-Number L30110 101324
Manufacturer/responsible person Andreas Maier GmbH & Co. KG, Waiblinger Straße 116, 70734 FELLBACH, Germany, www.amf.de

Description

Description:

Tensioning iron, lightweight,
With adjustable support screw, complete, with DIN 787, DIN 6340, DIN 6330B.
Tempered steel burnished.

Feature:

  • Groove: 24
  • With clamping screw: M24x28x200
  • H1 *: 10-81
  • D x LS: M24x87
  • B1: 26
  • B2: 54
  • B3: 30
  • L: 250
  • A: 44
  • E1: 46
  • E2: 116
  • Weight: 3779 g

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart