Vertical toggle clamp with angled base for side attachment, Type: 1

Article no.: 376520 1
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 5-10 working days
211 pieces in stock 211 pieces available in 5-10 working days

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type 6803J
Hole spacing e 14 mm
Hole spacing f 20 mm
Bore ⌀ d 4.5 mm
Clamping height H 27 mm
Clamping force P1 800 N
Clamping force P2 1,100 N
overall height 125 mm
overall length 61 mm
Contact screw M5×30 mm
Type of product Vertical toggle clamps

Identification & Classification

Article number 376520 1
EAN / GTIN 4020772007881
Manufacturer number 557318
Manufacturer/responsible person Andreas Maier GmbH & Co. KG, Waiblinger Straße 116, 70734 FELLBACH, Germany, www.amf.de

Description

Version:

With angled base for side attachment.
  • Compact design due to new handle.
  • Ergonomic 2-component handle, very comfortable to use due to enlarged hand rest.
  • Captive contact screw.
  • Finger protection thanks to safety clamping mechanism no trap points.

Application:

For quick clamping and releasing of parts in series production or for installation as part of special clamping jigs. Suitable for clamping during drilling, reaming, grinding, bending, welding, fitting etc.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart