Extension nut, Thread: M6

Article no.: 375395 M6
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock Available in 3-4 working days
2,384 pieces in stock 2,384 pieces available in 3-4 working days

Select article variation and quantity

Thread Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type 6334
Thread M6
Overall length 18 mm
‌Width across flats AF 10 mm
Distance across corners e 11.05 mm
Type of product Nut

Identification & Classification

Article number 375395 M6
EAN / GTIN 4020772082659
Manufacturer number 82651
Manufacturer/responsible person Andreas Maier GmbH & Co. KG, Waiblinger Straße 116, 70734 FELLBACH, Germany, www.amf.de

Description

Version:

Double length of tall nut No. 375385 (= 3.0 d tall), both ends flat.

Application:

For connecting together two studs.

Material:

Quenched and tempered steel, strength 10.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart