{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Overall length | 42.5 mm | |
| Width across flats AF | 36 mm | |
| ⌀ d2 | 44 mm | |
| Type of product | Nut |
| Article number | 375384 M24 | |
| EAN / GTIN | 4030618235682 | |
| Manufacturer number | 23080.0524 | |
| Manufacturer/responsible person | Erwin Halder KG, Erwin-Halder-Straße 5-9, 88480 Achstetten, Germany, www.halder.com |