{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| T-slot nominal size | 22 mm | |
| Thread | M20 | |
| Nut height | 28 mm | |
| Width a | 21.7 mm | |
| Width e | 35 mm | |
| Height k | 14 mm | |
| Type of product | Tee-nut |
| Article number | 375316 22 | |
| EAN / GTIN | 4069515011709 | |
| Manufacturer number | 375316 22 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |