Universal step block single, Type: 1

Article no.: 372200 1
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 5-10 working days
484 pieces in stock 484 pieces available in 5-10 working days

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type 6500E
Support height (used in pairs) 23 mm - 51 mm
Height 33 mm
Length 19 mm
Width 30 mm
Type of product Spare part clamp

Identification & Classification

Article number 372200 1
EAN / GTIN 4020772073299
Manufacturer number 73296
Manufacturer/responsible person Andreas Maier GmbH & Co. KG, Waiblinger Straße 116, 70734 FELLBACH, Germany, www.amf.de

Description

Version:

Toothed stepwise. For use in pairs. Individual blocks can be used in conjunction with clamp No. 372000 or No. 372005.

Material:

Quenched and tempered steel, painted.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart