Compact clamp Piccolo, Reach A: 54mm

Article no.: 370170 54
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 5-10 working days
30 pieces in stock 30 pieces available in 5-10 working days

Select article variation and quantity

Reach A (mm) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series piccolo
Reach A 54 mm
Clamping height S -15 mm - 58 mm
Length L 73 mm
Width B 32 mm
Height H 62.5 mm
maximum clamping force 6.5 kN
maximum torque 30 Nm
Type of product Compact clamp

Identification & Classification

Article number 370170 54
EAN / GTIN 4045197312891
Manufacturer number 07-021
Manufacturer/responsible person KOPAL, Chemin des Boeufs 3-5, 95540 MERY-SUR-OISE, France, www.kopal.eu

Description

Version:

Compact clamp for vertical pressure

Optional extras:

See No. 370350370560.

Note:

Special screws No. 370450370470 not included.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart