{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| External ⌀ D | 10 mm | |
| External ⌀ dn6 | 7 mm | |
| Length 1 | 7 mm | |
| Collar length L2 | 10 mm | |
| Thread M | M3 | |
| Type of product | Jig clamping system |
| Article number | 370047 10 | |
| EAN / GTIN | 2050001885333 | |
| Manufacturer number | K0351.5102 | |
| Manufacturer/responsible person | Heinrich Kipp Werk GmbH & Co. KG, Heubergstraße 2, 72172 SULZ AM NECKAR, Germany, www.kippwerk.de |