{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Thread | M8 | |
| Length L | 25 mm | |
| A minimum | 36.5 mm | |
| A maximum | 39.5 mm | |
| Width B | 24 mm | |
| Height C | 15 mm | |
| Height E | 2 mm | |
| maximum clamping force | 11 kN | |
| Type of product | Side clamps |
| Article number | 370031 M8X25 | |
| EAN / GTIN | 4059245032853 | |
| Manufacturer/responsible person | Heinrich Kipp Werk GmbH & Co. KG, Heubergstraße 2, 72172 SULZ AM NECKAR, Germany, www.kippwerk.de |