Eccentric clamp, Thread M: M10

Article no.: 370001 M10
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 3-4 working days
149 pieces in stock 149 pieces available in 3-4 working days

Select article variation and quantity

Thread M Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Thread M M10
Hexagon washer AF 25 mm
Internal hexagon AF1 7 mm
Eccentric travel S1 1.6 mm
Dimension A 12.7 mm
Washer height H 10 mm
Thread length L 9 mm
Clamping force 9 kN
maximum tightening torque 28 Nm
Type of product Eccentric clamp

Identification & Classification

Article number 370001 M10
EAN / GTIN 4045197782373
Manufacturer number 370001 M10
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

  • Hexagon steel washer with eccentric steel screw.
  • Clamping of workpieces of any shape.
  • 6 different geometries at the clamping faces: 1. Vee with 150° opening angle 2. Longitudinally grooved 3. Smooth step 4. Serrated 5. Smooth 6. Smooth coated.
  • Requires less space, so few interference contours.

Application:

Suitable for clamping blanks and finished parts

Note:

A hexagon L-wrench size 7 is required!

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart