Baseplate, Length: 180mm

Article no.: 368010 180
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 3-4 working days
25 pieces in stock 25 pieces available in 3-4 working days

Select article variation and quantity

Length (mm) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Length 180 mm
Width 360 mm
Height 30 mm
Type of product Adapter plate

Identification & Classification

Article number 368010 180
EAN / GTIN 4062406739003
Manufacturer number 368010 180
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

System consisting of base plate and clamping/sacrificial plate. Base plate is mounted on the zero point clamping system at 200 mm pitch, or directly on to the machine table. The clamping/sacrificial plate is mounted on the base plate and the negative of the component contour is introduced individually. Alternatively, simple clamping elements from Mite-Bite, AMF, KIPP, Halder and similar can be mounted on the clamping/sacrificial plate for component clamping.
Anodised aluminium.
Pitch 200 mm.

Suitable for:

Zero point clamping systems with 200 mm pitch or 200 mm cross pitch (for size 360).

Supplied with:

4 fitted screws M8, 4 blanking screws.

Optional extras:

Clamping stud No. 360025 18M12.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart