Rough grinding wheel 125x6x22,23 mm cranked A30R STANDARD inox

Article no.: 367548
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 10 Piece
  • Order steps: 10 Piece
on request
Estimated delivery time: 2-3 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Rough grinding wheel

Identification & Classification

Article number 367548
EAN / GTIN 9003173675489
Manufacturer number 367548
L-Number L50200 5
Manufacturer/responsible person Tyrolit Schleifmittelwerke Swarovski KG, Swarovskistraße 33, 6130 SCHWAZ, Austria, www.tyrolit.de

Description

Description:

The high-performance STANDARD grinding disc INOX is specially designed for stainless steel applications and combines a long service life with the best cutting performance. This is achieved through the use of aluminium oxide.

Feature:

  • Shape: 27 CROWNED GRINDING DISC
  • Grit size: 30
  • Vs /max: 72 m/s
  • Material suitability: stainless steel
  • Product line: STANDARD
  • Specification : A 30 R- BF INOX
  • Dimensions (D x U x H): 125 x 6 x 22.23 mm
  • Container diameter: 125 mm
  • Thickness: 6 mm
  • Bore: 22.23 mm
  • Tools for: Angle grinder

Advantage:

  • Bonding system specially adapted to stainless steel with very good aggressiveness and service life
  • The chemical purity of the product prevents corrosion formation, pitting and reduction of fatigue strength and therefore leads to very good results on stainless steel
  • Comfort Start ensures a pleasant start when grinding and increases working comfort

Application:

  • For various grinding applications on different stainless steel qualities

Recommendation:

  • 6 and 6.5 mm thickness for rough grinding
  • 8 mm thickness for rough grinding with additional service life

Special features:
  • Very good aggressiveness and service life
  • Chemical purity
  • Comfort Start for a pleasant start

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart