C-clamp made of all-steel with a T-handle, max. 100 mm spread, 60 mm reach

Article no.: 365-100
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 6-8 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 365-100
EAN / GTIN 4027474915766
Manufacturer number 365-100
Manufacturer/responsible person Kleinbongartz & Kaiser oHG, Heinrich-Hertz-Straße 5, 40704 HILDEN, Germany, www.kukko.com

Description

Description:

  • The C-clamps made entirely of steel from the series 365 are used for resilient elastic clamping of multiple workpieces in crafts, industry, and workshops. The clamp generates particularly high press force through its trapezoidal spindle. The series 365 has a hand crank, which allows for especially tight fastening.
  • Tensile strength up to 40,000 N
  • Smooth-running trapezoidal spindles provide an even higher force transmission.

Feature:

  • Material: tool steel
  • Total width [mm]: 104 mm
  • Total width [inch]: 4 1/8
  • Spare parts available: No
  • Span (max.) [mm]: 100 mm
  • Span (max.) [inch]: 3 15/16
  • Total length [mm]: 186 mm
  • Total length [inch]: 7 5/16
  • Handle material: tool steel
  • Single-hand version: No
  • With slip resistance: No
  • Jaws material: malleable cast iron
  • Throat [mm]: 60 mm
  • Jaw length [mm]: 38 mm
  • Jaw length [inch]: 1 1/2
  • Jaw width [mm]: 30 mm
  • Clamping force [N]: 15.000 Nm
  • Cross section of the slide rail [mm]: 25 x 12
  • Jaw width [inch]: 1 3/16
  • Can be sold worldwide: Yes (REACH, RoHS, POP, PROP65, TSCA)
  • Clamping range - throat depth [mm]: 100 mm / 60 mm

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart