Swivel base for vice, for jaw width: 113mm

Article no.: 362073 113
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 5-10 working days
1 pieces in stock 1 pieces available in 5-10 working days

Select article variation and quantity

for jaw width (mm) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

External ⌀ 242 mm
Clamping slot 14 mm
suitable for colour code High press. vices
Type of product Swivel base

Identification & Classification

Article number 362073 113
EAN / GTIN 4062406263898
Manufacturer number 362073 113
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Feature:

Bearing edge ground, 360° graduations for angular adjustment, 20H7 fixing slot.

Suitable for:

High-pressure vice No. 362075.

Supplied with:

With securing screws and Tee-nuts.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart