This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Universal pull-down jaw fixed, for type: 125

Article no.: 361380 125

Select article variation and quantity

for type Price per Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

for type 125
Jaw width b 124.4 mm
c 24 mm
c1 34 mm
Jaw height h 39.5 mm
Height h1 20 mm
Jaw length l 92 mm
Length l1 43 mm
Length l2 8.8 mm
suitable for colour code TC; HiPo; LC; LC-GARANT; Titan; Titan 2; LCV125G; NC8
Type of product Vice jaws

Identification & Classification

Article number 361380 125
EAN / GTIN 4250364401999
Manufacturer number 6921684106031
Manufacturer/responsible person ALLMATIC-Jakob Spannsysteme GmbH, Jägermühle 10, 87647 UNTERTHINGAU, Germany, www.allmatic.de

Description

Application:

Pull-down with ground spring leaves for rough and machined surfaces. Click quick-change system for mounting click inserts. High clamping accuracy for parallel or precision angle machining.
Clamping faces leave virtually no visible impression.

Supplied with:

Spring leaves.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart