Top jaw gripp, Type: 38

Article no.: 361258 38
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 5-10 working days
5 pieces in stock 5 pieces available in 5-10 working days

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Jaw width b 70 mm
b1 38 mm
Height h1 27.1 mm
suitable for colour code TeleCentric
Type of product Vice jaws

Identification & Classification

Article number 361258 38
EAN / GTIN 4250364403061
Manufacturer number 6921544020131
Manufacturer/responsible person ALLMATIC-Jakob Spannsysteme GmbH, Jägermühle 10, 87647 UNTERTHINGAU, Germany, www.allmatic.de

Description

Version:

3 mm contact surface, 4 mm clamping height.

Suitable for:

TeleCentric 5-axis vice No. 361255

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart