Jaw 20 mm, for T-Rex / for Centro Gripp movable, for type: 125

Article no.: 361227 125
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 5-10 working days
10 pieces in stock 10 pieces available in 5-10 working days

Select article variation and quantity

for type Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

for type 125
Jaw width b 96 mm
Width b1 20 mm
c 12 mm
c1 39 mm
Jaw height h 50 mm
Height h1 45 mm
Height h2 14 mm
Jaw length l 62 mm
l1 4 mm
Clamping range S1 9 − 75 / 19 − 172 mm
suitable for colour code T-Rex; Centro Gripp
Type of product Vice jaws

Identification & Classification

Article number 361227 125
EAN / GTIN 4250364400763
Manufacturer number 6921884041041
Manufacturer/responsible person ALLMATIC-Jakob Spannsysteme GmbH, Jägermühle 10, 87647 UNTERTHINGAU, Germany, www.allmatic.de

Description

Application:

Clamping faces coated for high friction values, increased gripping power by a factor of at least 2
(typical hardness 80 HRC).

Suitable for:

Movable jaws for T-Rex No. 361202 and Centro Gripp No. 361180.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart