Clamping claw, Type: CS0

Article no.: 361165 CS0
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 5-10 working days
95 pieces in stock 95 pieces available in 5-10 working days

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Xpent
Width B 50 mm
Height H 16 mm
Length L 56 mm
suitable for colour code Xpent0
l1 18 mm
b1 16.5 mm
h1 8 mm
Type of product Clamp

Identification & Classification

Article number 361165 CS0
EAN / GTIN 4045197849342
Manufacturer number 361165 CS0
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Suitable for:

Base rails No. 361115.
Xtric 125

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart