{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Width across flats | 10 mm | |
| Plug-in shank | 14×18 mm | |
| Length L | 59 mm |
| Article number | 361139 10 | |
| EAN / GTIN | 4067263109143 | |
| Manufacturer number | 361139 10 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |