Spindle extension, Type: 40mm

Article no.: 361120 40
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock Available in 5-10 working days
6 pieces in stock 6 pieces available in 5-10 working days

Select article variation and quantity

Type (mm) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Xpent
External ⌀ D 30 mm
AF2 27
Length L 50.4 mm
suitable for colour code Xpent0
Type of product Spindle

Identification & Classification

Article number 361120 40
EAN / GTIN 4045197953353
Manufacturer number 361120 40
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

The 5-axis vice has a modular design. The key components are the clamping modules No. 361105361110, base rails No. 361115, spindle No. 361119, spindle extensions No. 361120 and the top jaws No. 361123361137.

Suitable for:

Spindle No. 361119.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart