{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Series | NC8 | |
| Type | 160 | |
| Clamping force up to maximum | 60 kN | |
| Weight | 67 kg | |
| Overall length L | 616 mm | |
| Base body length a | 530 mm | |
| Base body width B | 164 mm | |
| Clamping range b | 0 mm - 263 mm | |
| Base body height c -0.02 | 115 mm | |
| Clamping range d | 187 mm - 433 mm | |
| Jaw height h | 49.8 mm | |
| Longitudinal slot l H7 | 20 mm | |
| m | 234 mm | |
| Cross-slot n H7 | 20 mm | |
| r ±0.015 | 164 mm | |
| t | 164 mm | |
| Colour code for suitable accessories | LC | |
| Type of product | Machine vice |
| Article number | 360500 160 | |
| EAN / GTIN | 4250364400596 | |
| Manufacturer number | 6921708000955 | |
| Manufacturer/responsible person | ALLMATIC-Jakob Spannsysteme GmbH, Jägermühle 10, 87647 UNTERTHINGAU, Germany, www.allmatic.de |