Tyrolit cut-off wheel straight 150x1,6x22,23 mm AC46 BASIC universal

Article no.: 34705483
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 25 Piece
  • Order steps: 25 Piece
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 34705483
EAN / GTIN 9009013117690
Manufacturer number 34705483
L-Number L50140 104155
Manufacturer/responsible person Tyrolit Schleifmittelwerke Swarovski KG, Swarovskistraße 33, 6130 SCHWAZ, Austria, www.tyrolit.de

Description

Description:

  • The new BASIC CUT-ALL cutting wheel is a true all-rounder for all cutting tasks.
  • Whether you want to cut steel, stainless steel, non-ferrous metals, PVC or even stone (such as concrete products, screed, sand-lime brick, etc.), this tool is the simplest choice.
  • This reduces the number of times you need to change discs, but you can still benefit from smooth operation and low burr formation.
  • The special composition prevents the disc from clogging, even on aluminium and other non-ferrous metals.
  • Our BASIC CUT-ALL is the right cutting disc for anyone who wants to save time but still doesn’t want to compromise on quality.

Advantage:

  • Universal use on a wide range of materials
  • Smooth cutting
  • Low burr formation

Material:

  • Stainless steel, steel, non-ferrous metals, stone, plastic / PVC

Suitable for:

  • Angle grinder

Note:

  • For cutting tasks on numerous materials

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart