Tyrolit TRINE TFC 125 A100 P81 chrome/Inox/cobalt/nickel/titanium

Article no.: 34694880
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 34694880
EAN / GTIN 9009013133744
Manufacturer number 34694880
Manufacturer/responsible person Tyrolit Schleifmittelwerke Swarovski KG, Swarovskistraße 33, 6130 SCHWAZ, Austria, www.tyrolit.de

Description

Version:

  • PREMIUM

Description:

  • The high-quality TRINE TFC discs guarantee quick and easy tool changes thanks to the hook-and-loop fastening on the back of the product.
  • Micro-replication enables the production of highly accurate, three-dimensional surface structures (pyramids), which ensure a consistent and reproducible polished finish throughout the entire lifetime.
  • The cool grinding behavior of TRINE minimises heat transfer to the component.
  • Thanks to the innovative surface structure, higher removal rates and longer lifetimes can be achieved, significantly reducing processing costs.

Advantage:

  • Fastest tool changes thanks to the Tyrolit Fast Change design
  • Uniform and perfect surface finish over the entire lifetime
  • Finer finish than conventional coated abrasives
  • Self-sharpening properties for consistently highest performance

Material:

  • Titanium/titanium alloys/Stainless steel/Composite materials/Nickel/Chromium/Cobalt
  • Titanium/titanium alloys/Stainless steel/Composite materials/Nickel/Chromium/Cobalt

Suitable for:

  • Dual action sander

Note:

  • For deburring, bevelling and finishing, as well as fine grinding, pre-grinding and transitional grinding, contour and profile grinding
  • Suitable for dry and wet applications

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart