Tyrolit internal grinding wheel 100x50x20 mm recess 75 X 25 A60 V steel

Article no.: 34694729
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 5 Piece
  • Order steps: 5 Piece
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 34694729
EAN / GTIN 9009013127668
Manufacturer number 34694729
Manufacturer/responsible person Tyrolit AG, Swarovskistraße 33, 6130 Schwaz, Austria, www.tyrolit.de

Description

Description:

  • These universal internal cylindrical grinding wheels made from special aluminium oxide are used for the grinding of through-holes and alignment holes.
  • They offer high stock removal rates and excellent shape retention.
  • Specification 89A60 is used primarily for soft steels and 89A80 for hardened steels

Feature:

  • Max. working speed: 50m/s
  • Max. RPM: 9550rpm
  • Specification: 75 X 25
  • Main dimension: D x T x H = 100 x 50 x 20

Advantage:

  • Broad assortment
  • Good shape retention
  • Low thermal load

Material:

  • Steel
  • Steel

Suitable for:

  • Internal cylindrical grinding tools

Note:

  • For internal cylindrical grinding of through holes and fits

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart