Tyrolit ONE flap disc straight 115x22,23 mm ZA120 steel/inox

Article no.: 34689822
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 10 Piece
  • Order steps: 10 Piece
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 34689822
EAN / GTIN 9009013079950
Manufacturer number 34689822
Manufacturer/responsible person Tyrolit Schleifmittelwerke Swarovski KG, Swarovskistraße 33, 6130 SCHWAZ, Austria, www.tyrolit.de

Description

Version:

  • ONE

Description:

  • The new Tyrolit ONE 2in1 flap discs combine efficiency and durability in one tool.
  • Whether for your grinding tasks at home or for demanding, professional work – these flap discs will not let you down.
  • The new product line offers you the usual Tyrolit quality at an entry-level price.
  • Its new design with perfect flap distribution guarantees you both high precision and a long tool life.
  • Tyrolit ONE offers you fast, precise and safe tools in a wide range of applications.

Feature:

  • Max. working speed: 80m/s
  • Specification: ZA 120 Q- B
  • Main dimension: D x H = 115 x 22,23

Advantage:

  • Proven Tyrolit quality at an entry-level price
  • Balanced flap distribution for long life times
  • Perfect for do-it-yourselfers but also suitable for professionals

Application:

  • Grit size 40/60 for high removal rate
  • Grit size 80/120 for fine work

Material:

  • Steel/Stainless steel
  • Steel/Stainless steel

Suitable for:

  • Angle grinder

Note:

  • For fast and precise machining of various steel and stainless steel qualities

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart