Tyrolit ONE rough grinding wheel 150x6x22,23 mm A30Q steel/inox

Article no.: 34689648
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 10 Piece
  • Order steps: 10 Piece
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 34689648
EAN / GTIN 9009013080024
Manufacturer number 34689648
Manufacturer/responsible person Tyrolit Schleifmittelwerke Swarovski KG, Swarovskistraße 33, 6130 SCHWAZ, Austria, www.tyrolit.de

Description

Version:

  • ONE

Description:

  • Convenience and efficiency – the new Tyrolit ONE 2in1 rough grinding wheels are your first choice for everyday grinding jobs on various grades of steel and stainless steel.
  • ONE stands for affordable tools in the usual Tyrolit quality for all operators, from the ambitious do-it-yourselfer to the professional.
  • Complete your daily grinding tasks quickly and effortlessly with Tyrolit ONE rough grinding wheels.

Feature:

  • Max. working speed: 80m/s
  • Specification: A 30 Q- BFO
  • Main dimension: D x U x H = 150 x 6 x 22,23

Advantage:

  • Fast and comfortable working without great effort
  • Proven Tyrolit quality at an entry-level price
  • Perfect for do-it-yourselfers, but also suitable for professionals

Material:

  • Stainless steel/Steel
  • Stainless steel/Steel

Suitable for:

  • Angle grinder

Note:

  • For surface and edge grinding on various grades of steel and stainless steel

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart