Tyrolit rough cleaning wheel 150x13x13 mm EX.COARSE PREMIUM universal

Article no.: 34683599
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 10 Piece
  • Order steps: 10 Piece
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 34683599
EAN / GTIN 9009013078847
Manufacturer number 34683599
Manufacturer/responsible person Tyrolit Schleifmittelwerke Swarovski KG, Swarovskistraße 33, 6130 SCHWAZ, Austria, www.tyrolit.de

Description

Version:

  • PREMIUM

Description:

  • With the Strip-It Rough Cleaning Wheel, you can effortlessly remove rust, paint, lacquer and underbody sealant from your workpiece.
  • The porous nylon fibers, enriched with an aggressive abrasive, rise to any challenge.
  • They also prevent the wheel from becoming clogged or smeared.
  • The wheels are provided with a center bore in order to be mounted on the clamping mandrels provided, either individually or in pairs on a straight grinder.
  • The red rough cleaning wheel Strip-It made of ceramic corundum (A/S EX.
  • COARSE) is harder, more aggressive and harder compared to the black standard version (S COARSE).
  • This offers the operator quiet, fatigue-free grinding with low heat generation with the disc.
  • When using the longer mandrel, two rough cleaning wheels can also be clamped oncreating larger area of contact and faster work progress.

Advantage:

  • Flexible nylon fibers enriched with aggressive abrasive grain for universal applications
  • Design prevents smearing and clogging of the wheel
  • Low generation of heat

Application:

  • Design S COARSE (black) for fine work on surfaces
  • Design A EX. COARSE (red) for increased aggressiveness and use on edges
  • Design S EX. COARSE SOFT (brown) for maximum flexibility and reduced vibrations
  • Clamping of two 1GR wheels possible when using longer mandrel - creating higher area of contact
  • Use of an adjustable straight or angled grinder

Material:

  • Steel/Stainless steel/Plastics / PVC
  • Steel/Stainless steel/Plastics / PVC

Suitable for:

  • Straight grinder

Note:

  • For removing rust, paint and lacquer or for preparing surfaces for welding, soldering or anodising.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart