Tyrolit rough grinding wheel 178x7x22,23 ZA24R STANDARD cast iron

Article no.: 34681415
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 10 Piece
  • Order steps: 10 Piece
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 34681415
EAN / GTIN 9009013078717
Manufacturer number 34681415
L-Number L50140 104380
Manufacturer/responsible person Tyrolit Schleifmittelwerke Swarovski KG, Swarovskistraße 33, 6130 SCHWAZ, Austria, www.tyrolit.de

Description

Description:

  • The STANDARD rough grinding wheels from Tyrolit enable high stock removal rates with a good tool life and increased comfort when working on cast iron.
  • The new design reduces chipping to a minimum and enables high-quality results on complicated workpieces.
  • Unlike competing products, the new range of rough grinding wheels is characterised by reduced vibrations and a clear increase in user-friendliness.
  • This high-performance tool was specially developed for use on grey cast iron (GJL) and spheroidal graphite cast iron (GJS).
  • It is used for surface grinding, deburring and cleaning work.

Advantage:

  • High stock removal rate thanks to high-quality zirconium corundum
  • A bond specially formulated for cast iron enables good tool life
  • Reduced vibrations and increased user-friendliness
  • Chipping is reduced to a minimum

Application:

  • Optimised for high-frequency and compressed air-powered turbine angle grinders

Material:

  • Cast iron

Suitable for:

  • Angle grinder

Note:

  • For demanding applications on grey cast iron (GJL) and spheroidal graphite cast iron (GJS), both in surface grinding and in deburring and cleaning work

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart