Tyrolit CD840 Wet drill bits 47x450x11/4″ PREMIUM reinforced concrete

Article no.: 34657569
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 34657569
EAN / GTIN 9003173153512
Manufacturer number 34657569
Manufacturer/responsible person Tyrolit Schleifmittelwerke Swarovski KG, Swarovskistraße 33, 6130 SCHWAZ, Austria, www.tyrolit.de

Description

Description:

  • Drill motors over 3 kW.
  • Soft to medium-hard concrete aggregates.
  • Quality tools for the most stringent demands and maximum efficiency.
  • Universal use and easy core removal.
  • New segment height of 11.3 mm for a long lifetime, new segment geometry for high stock removal rates.
  • Laser-welded segments up to Ø 300 mm for maximum safety.

Advantage:

  • Very long life
  • Higher stock removal rate
  • Consistently high cutting performance.

Material:

  • concrete

Suitable for:

  • Core drilling

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart