Tyrolit fibre disc vulcanised 125x22 mm A80 B15 BASIC steel/aluminium/wood

Article no.: 34657152
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 25 Piece
  • Order steps: 25 Piece
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 34657152
EAN / GTIN 9009013069784
Manufacturer number 34657152
Manufacturer/responsible person Tyrolit Schleifmittelwerke Swarovski KG, Swarovskistraße 33, 6130 SCHWAZ, Austria, www.tyrolit.de

Description

Description:

  • The BASIC fibre discs are used for different surface treatments, depending on the grit size – from grinding to finishing.
  • They are an excellent choice for all craftsmen looking for a reliable tool for universal use on steel, aluminium and wood.

Advantage:

  • Aluminium oxide for a long lifetime and high aggressiveness on steel, non-ferrous metals and wood

Application:

  • Grain size 16/24/36/40/60 for maximum stock removal
  • Grain size 80/100/120 for fine processing

Material:

  • Steel, wood, non-ferrous metals

Suitable for:

  • Angle grinder

Note:

  • Suitable for universal use on steel, non-ferrous metals and wood

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart