Tyrolit fibre disc vulcanised 115x22/4mm ZA60-P50 PREMIUM steel

Article no.: 34657085
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 25 Piece
  • Order steps: 25 Piece
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 34657085
EAN / GTIN 9009013069890
Manufacturer number 34657085
Manufacturer/responsible person Tyrolit Schleifmittelwerke Swarovski KG, Swarovskistraße 33, 6130 SCHWAZ, Austria, www.tyrolit.de

Description

Description:

  • This PREMIUM fibre disc with zirconium corundum offers an efficient way to remove material and to de-rust or de-burr steel surfaces.
  • You benefit in particular from low vibration development, which makes working with these products extremely comfortable.
  • Get your tasks done efficiently with these high-quality tools.

Advantage:

  • Zirconium corundum ensures a high level of aggressiveness when working on steel and for very good removal
  • Low vibration development for comfortable working

Application:

  • Grain size 24/36/40/60 for maximum removal
  • Grain size 80/100/120 for fine processing

Material:

  • steel

Suitable for:

  • Angle grinder

Note:

  • For coarse and fine grinding work as well as for derusting and deburring steel surfaces

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart