Tyrolit rough grinding wheel CERABOND X 230x7x22,23 mm CA24P cast steel

Article no.: 34650932
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 5 Piece
  • Order steps: 5 Piece
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 34650932
EAN / GTIN 9009013068329
Manufacturer number 34650932
Manufacturer/responsible person Tyrolit Schleifmittelwerke Swarovski KG, Swarovskistraße 33, 6130 SCHWAZ, Austria, www.tyrolit.de

Description

Version:

  • PREMIUM

Description:

  • The perfect combination of cutting ability and comfort – the new CERABOND X COMFORT rough grinding discs for cast steel are easy to use despite their high aggressiveness and deliver the best results.
  • Our well-known CERABOND X technology also guarantees consistent quality over the entire lifetime of the tool.
  • This variant of the product was specially developed for use on cast steel and offers a comfortable solution that still guarantees a high removal rate.
  • Thanks to the new design, edge chipping is reduced to a minimum.
  • These tools drastically increase user comfort when working on cast steel, as the high cutting ability means that less contact pressure is needed to achieve the best results in the shortest possible time.

Advantage:

  • Fast grinding due to the structure of the ceramic grain used
  • Consistent aggressiveness thanks to the combination of a new bonding system with ceramic grain
  • High working comfort thanks to excellent cutting ability over the entire lifetime
  • Chipping is reduced to a minimum

Application:

  • Optimised for high-frequency and compressed air-powered turbine angle grinders

Material:

  • for cast steel

Suitable for:

  • Angle grinder

Note:

  • For demanding applications on cast steel, both surface grinding and deburring and cleaning

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart